Shop All Dishwashing Detergents
Eco Me
Dish Soap, Herbal Mint 16 oz., PK6
Mfr # ECOM-DSHM16-06
Zoro # G7526356
product price: $35.79
/pk 6, $5.97/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eco Me
- MFR # ECOM-DSHM16-06
- Zoro # G7526356
- UPC # 10899947000016
- Country of Origin United States
- Category Dishwashing Detergents
Details
Item | Dish Soap,Herbal Mint 16 oz.,PK6 |
Description
Eco Me Dish Soap, Herbal Mint 16 oz. provides fast, effective cleaning power without harsh toxins, chemicals or greasy residue. It's the perfect worry-free gentle cleanser for glasses, silverware, baby bottles and countertops. It removes caked on food from dishes or greasy pots and pans. This powerful plant-based natural dish soap works quickly cutting through dirt, grease and grime leaving dishes sparkling clean without a filmy residue. It’s packed with natural plant extracts and plant derived soap making it safer for you and your family. It rinses off easily and is gentle on hands. It's no dye, colorants, sulfates and no preservative formula cretaes a safe environment for children and animals. The Eco Me Natural Dish Soap is a great addition to any home. Eco-Me products are manufactured in the US and are natural, using ingredients that are tested for human and pet safety and meet the highest standards set forth by Green seal, the natural products association and rated No.1 by whole foods market's eco scale. Born out of the need to remove dangerous chemicals from our homes and environment and the concern that the toxins emitted from every day products has encouraged the rapid increase of disease in our society, you can trust Eco-Me to bring you the safest and most effective cleaning products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Seat Cover Dispenser, Color: Chrome (3P916)
- ZEP Wet Look Floor Polish Liquid 1 gal (ZUWLFF128)
- BLUE MAGIC Bug & Tar Remover, 8 Oz. (875-06)
- CHASE Aerosol Furniture Polish, 17oz., PK12 (438-5136)
- PALMOLIVE Ultra Pure + Clear, 32.5 oz Bottle (US04272A)
- SUMA Concentrated Pot & Pan Detergent, Floral, 2.6qt Optifill System Refill (94977476)
- ECOS PRO Dish Soap Liquid Dishwashing, PK4 (PL9720/04)
- FINISH Jet-Dry Rinse Agent, 8.45 oz Bottle, PK8 (51700-75713)
- ECOS PRO Dish Soap Liquid Dishwashing, PK6 (PL9721/6)
- CASCADE Automatic Dishwasher Powder, PK7 (PGC 59535)
- GLOBAL INDUSTRIAL Pot, Pan & Dish Detergent, 1 Gallon Bottle (641624)
- Eco Me Dishwashing Detergents