Shop All Automotive Battery Terminal Components & Parts
Eco-Max
Straight Battery Terminal, 4 ga., Gray, PK5
Mfr # 058418-1
Zoro # G5578806
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Gauge 4 ga.
- Stud Size 3/8 in
- Color Gray
- Connection Type Crimp/Solder
Product Information
- Brand Eco-Max
- MFR # 058418-1
- Zoro # G5578806
- UPC # 728974169003
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Width | 1 in |
Depth | 0.551 in |
Length | 2 1/3 in |
Overall Width | 1 in |
Overall Length | 2 5/16 in |
Overall Depth | 0.5 in |
Details
Item | Battery Terminal |
Alignment | Straight |
Gauge | 4 ga. |
Color | Gray |
Connection Type | Crimp/Solder |
Connection Material | Copper |
Includes | Nut and Bolt |
Max. Voltage | 600 V |
Color Code | Gray |
Polarity | Universal |
Standards | SAE: J-1811; RoHS |
Features | Eco-Max Is The First Environmentally Friendly; The Post Top Design is Manufactured With The Highest Quality C11000 ETP (Electrolytic Tough Pitch) Copper and is Completely Lead Free; C11000 ETP Copper Battery Terminals Provide The Highest Conductivity Rating Compared to Any Competing Copper Design; Maximum Electrical Conductivity is 101% Iacs at 68 Degrees F, Typical Designs Fall At 20% And 32% Iacs at 68 Degrees F |
Type | Left Elbow Terminals |
Contact Material | Copper |
Maximum Voltage | 600V |
Description
Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 4 ga, Color Code Gray, Polarity Negative/Positive, Contact Material Copper, Tin, Overall Length 2 5/16 in, Overall Width 1 in, Overall Depth 0.5 in, Features Highest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance, Standards RoHS Compliant, SAE J-1811, Includes Bolt, Nut, Maximum Voltage 600V, Stud Size 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Pre-Cleaner, Full View, H000858 (H000858)
- MCGARD 5 Lug Kit 14 Millimeter X 15 Thread Size 60 Degree Conical Acorn Use With Alloy Wheels Only (65515BK)
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- MARINCO 15A M TO 50A F ADAPTER (1550ARV)
- ECO-MAX Battery Terminal, Straight, 3/0 ga., PK5 (058425-1)
- ECO-MAX Battery Terminal, Straight, 4/0 ga, Ylw, PK5 (058428-1)
- ECO-MAX Battery Terminal, Straight, 2/0 ga., PK5 (058424-1)
- ECO-MAX Battery Terminal, Straight, 2/0 ga., PK5 (058423-1)
- ECO-MAX Battery Terminal, Straight, 4/0 ga, Ylw, PK5 (058427-1)
- ALLSTAR Terminal Covers for Battery Disconnect Boots; Black (ALL76153)
- ANDERSON POWER PRODUCTS Connector Lockout, Red, 1/4In Shackle Dia. (SB350-LOCKOUTG)
- Eco-Max Automotive Battery Equipment