Shop All Garbage Disposals
Eco Logic
3/4 HP Continuous Feed Garbage Disposal with Brushed Nickel Sink Flange
Mfr # 10-US-EL-9-DS-3B-BN
Zoro # G103551314
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 3/4 HP
- Voltage 110
- Overall Height 12.9 inch
- Residential / Commercial Under the Sink
- Length 8.7 inch
Product Information
- Brand Eco Logic
- MFR # 10-US-EL-9-DS-3B-BN
- Zoro # G103551314
- UPC # 707534240253
- Country of Origin China
- Category Garbage Disposals
Dimensions
Overall Height | 12.9 inch |
Length | 8.7 inch |
Width | 8.7 inch |
Details
HP | 3/4 HP |
Voltage | 110 |
Residential / Commercial | Under the Sink |
RPM | 2700 |
Includes | Garbage Disposal, Attached Power Cord, Removable Splash Guard, Drain Stopper, Sink Flange, Silver Guard |
Color | Brushed Nickel |
Weight | 12 lbs |
Features | Torque Master Grinding System and Silent Sound Operation |
Material | Stainless Steel |
Description
The Eco Logic 9 Deluxe designer series food waste disposer with Brushed Nickel Sink Flange utilizes a 3-bolt mount for fast replacement of existing 3-bolt installations. With the Eco Logic designer series food waste disposer, you can replace that old, smelly, noisy disposer with the newest in disposer technology. Your Eco Logic disposer can handle coffee grounds, the toughest vegetable scraps, peelings and small bones. The Eco Logic designer series food waste disposer uses the torque master grinding system which is a combination of computer designed, balanced components working in unison to provide superior torque power and maximum grinding speed. The balanced components minimize noise and vibration assuring a quiet operation. The Eco Logic designer series food waste disposer is the key to convenience and a healthy home environment. Cooking is easier and faster because you do not make trips back and forth to an outside garbage container. Cleanup after meals is fast and easy. Reduce unpleasant odors by instantly disposing of food waste and reduce insect and rodent infestation by instantly removing food waste. With the Eco Logic designer series food waste disposer, meal preparation and cleanup are easier than ever. Simply turn on the water, power on disposer, and scrape messy food waste into your disposer. It’s that simple! scraps are ground into very fine particles and sent down the draining. It is safe to use with septic tanks too. No more odors, vermin-attracting mess or unsanitary conditions which means a cleaner, healthier life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Ring Hanger, 2 In, Malleable Iron (22FP61)
- MAC 24V-Dc 120Psi Pneumatic Solenoid Valve (52A-11-B0A-GM-GEME-1KA)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket (9837-249)
- ZURN 2" Pipe Dia. PVC Floor Drain Adapter (JP2210-PV2)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-9-3B)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-5-3B)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Black Sink Flange (10-US-EL-10-DS-3B-BK)
- ECO LOGIC 1/3 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-4-3B)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-7-3B)
- ECO LOGIC 1-1/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-10-3B)
- IN-SINK-ERATOR Garbage Disposal, Evolution, 3/4 HP (Evolution Septic Assist(TM))
- Eco Logic Garbage Disposals