Shop All Arts & Crafts
Eco Brites
Two Cool Tri-Fold Poster Board, 36 x 48, White/White, PK6
Mfr # 26790
Zoro # G4582810
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/White
- Thickness 0.25"
- Material Corrugated Paperboard
- Size 36" x 48"
- Weight 9.5 lbs
Product Information
- Brand Eco Brites
- MFR # 26790
- Zoro # G4582810
- UPC # 10071064267903
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 48" |
Board Size Open (W x H) | 36" x 48" |
Board Size (W x H) | 36" x 48" |
Details
Item | Art Boards |
Color | White/White |
Thickness | 0.25" |
Material | Corrugated Paperboard |
Weight | 9.5 lbs |
Art Board Type | Presentation & Project Board - Tri-Fold |
Art Board Thickness | 0.25" |
Description
Eco Brites Two Cool Tri-Fold Poster Board, 36 x 48, White/White, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM44)
- LEARNING RESOURCES Soft Foam Cross-Section Human Heart Model (1902)
- LEXMARK Government Lexmark Black Extra High Yield Return Program Toner Ctg (78C0XKG)
- SCHNEIDER ELECTRIC A4 plastic document pocket - 234x278x40 mm (NSYDPA44)
- ECO BRITES Board, Project, White, PK12 (27136)
- ECO BRITES Too Cool Tri-Fold Poster Board, 24 x 36, White/White (27367B)
- ECO BRITES Tri-Fold Poster Board, 36x48", PK6 (27135)
- FAME FABRICS Bib Apron, Childrens, F48, Yellow (82522)
- RAINBOW Paper, Kraft, Rnbw, 36X1000, Bn (PAC63020)
- RIT DYE Rit Dye 12997 Rit Dye Liquid 8 Ounces-Dark Green (12997)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Yellow, PK50 (103036)
- Eco Brites