Shop All Arts & Crafts
Eco Brites
Tri-Fold Poster Board, 36x48", PK6
Mfr # 27135
Zoro # G7188688
product price: $47.29
/pk 6, $7.88/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Corrugated Paperboard
- Thickness 0.25"
- Size 36" x 48"
- Weight 6.75 lbs
Product Information
- Brand Eco Brites
- MFR # 27135
- Zoro # G7188688
- UPC # 071064271354
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 48" |
Board Size Open (W x H) | 36" x 48" |
Board Size (W x H) | 36" x 48" |
Details
Item | Tri-Fold Poster Board,36x48",PK6 |
Color | Black/White |
Material | Corrugated Paperboard |
Thickness | 0.25" |
Weight | 6.75 lbs |
Art Board Thickness | 0.25" |
Art Board Type | Presentation & Project Board - Tri-Fold |
Description
Tri-Fold Poster Board,36x48 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative Scroll Logo", Bronze (MAN-1401-BZ)
- ARROW T25 Round Crown Staples, 1,000-Pack (9/16") (259)
- INTEGRAL Integra 30016 Permanent Marker; Fine Point; Fade & Water Resistant; Black (YYSP-ITA30016)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Blue, PK20 (FI-225)
- ECO BRITES Board, Project, White, PK12 (27136)
- ECO BRITES Too Cool Tri-Fold Poster Board, 24 x 36, White/White (27367B)
- ECO BRITES Two Cool Tri-Fold Poster Board, 36 x 48, White/White, PK6 (26790)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 5/PK, AST PK (SAN34971PP)
- PRISMACOLOR Prismacolor 002520 Premier Double Ended Non-Toxic Art Marker; Assorted Colors; Pack - 12 (2520)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 24PK (51103)
- Eco Brites