Shop All Arts & Crafts
Eco Brites
Too Cool Tri-Fold Poster Board, 24 x 36, White/White
Mfr # 27367B
Zoro # G4581532
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/White
- Material Corrugated Paperboard
- Size 24" x 36"
- Thickness 0.25"
- Weight 1 lbs
Product Information
- Brand Eco Brites
- MFR # 27367B
- Zoro # G4581532
- UPC # 71064273679
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 24" x 36" |
Board Size Open (W x H) | 36" x 48" |
Board Size (W x H) | 24" x 36" |
Details
Item | Art Boards |
Color | White/White |
Material | Corrugated Paperboard |
Thickness | 0.25" |
Weight | 1 lbs |
Art Board Thickness | 0.25" |
Art Board Type | Presentation & Project Board - Tri-Fold |
Description
Eco Brites Too Cool Tri-Fold Poster Board, 24 x 36, White/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 18 x 18 x 12 RSC, 18x18x12 in (60YP84)
- SMEAD File Folder 8-1/2 x 11", 5/3" Cut, Manila, PK100 (10356)
- BOX PACKAGING Jumbo Ungummed Envelopes, 27"W x 22"H, Kraft, 100/Pack (EN1086)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- ECO BRITES Tri-Fold Poster Board, 36x48", PK6 (27135)
- ECO BRITES Two Cool Tri-Fold Poster Board, 36 x 48, White/White, PK6 (26790)
- ECO BRITES Board, Project, White, PK12 (27136)
- UNCOMMON THREADS 3009-Child Apron Wht (3009-2500)
- MELISSA & DOUG Ice Cream Shop Chalk Play Set (30622)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (102940)
- Eco Brites