Shop All Vise and Clamp Parts
Eclipse
Vise with Swivel Base
Mfr # 902-117
Zoro # G7537047
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Type Swivel
- Features 360 Degree Swivel, 90 Degree Tilt, Aluminum Die Cast Construction, Durable, Light Weight, Vacuum Suction Base
- Overall Length (In.) 5
- Bed/Base Rubber
- Jaw Opening (In.) 2 7/10 in
Product Information
- Brand Eclipse
- MFR # 902-117
- Zoro # G7537047
- UPC # 617293013107
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Dimensions
Overall Length (In.) | 5 |
Jaw Width (In.) | 2 4/5 in |
Overall Height (In.) | 9 |
Throat Depth (In.) | 1 1/2 in |
Details
Item | Machine Vise |
Base Type | Swivel |
Features | 360 Degree Swivel, 90 Degree Tilt, Aluminum Die Cast Construction, Durable, Light Weight, Vacuum Suction Base |
Bed/Base | Rubber |
Jaw Opening (In.) | 2 7/10 in |
Base | Swivel |
Max. Travel | 360 Degrees |
Description
Machine Vise, Swivel Base, Jaw Width (In.) 2 4/5 in, Jaw Opening (In.) 2 7/10 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 5, Overall Height (In.) 9, Max. Travel 360 Degrees , Bed/Base Rubber, 360 Degree Swivel, 90 Degree Tilt, Aluminum Die Cast Construction, Durable, Light Weight, Vacuum Suction Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5815)
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #36 (C08106)
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- RIDGID 39748 Wear Plate Assembly, For Use With Tristand Model 460646012 Chain Vise (39748R)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- 3M Jaws For Big Daddy 39010 (M96013)
- WILTON Swivel Base Assembly (2904120)
- KIPP Spring Lo=400 Steel, Di=6, 5 (K1554.06)
- WILTON Vise Jaw, Copper, 5-1/2 in, Bench Vises, Pr (404-5.5)
- Eclipse Machine Tool Parts