Shop All Ferrules
Eclipse Tools
Wire Ferrule, Yellow, 4 AWG, 16mm, PK50
Mfr # 701-140
Zoro # G805128289
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Length (In.) 7
- Height (In.) 0.5
Product Information
- Brand Eclipse Tools
- MFR # 701-140
- Zoro # G805128289
- UPC # 617293015590
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Length (In.) | 7 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Yellow,4 AWG,16mm,PK50 |
Description
Wire Ferrule,Yellow,4 AWG,16mm,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- DROSSBACH Corrugated Tubing, PE, 5/8 in., 800 ft (058PEBSX0000XZS)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBXM)
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- ECLIPSE TOOLS Wire Ferrule, Red 16 AWG, PK100 (701-033-100)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-077)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16x2 AWG, PK500 (701-017)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- Eclipse Tools Wire Connectors & Disconnects