Shop All Ferrules
Eclipse Tools
Wire Ferrule, Yellow, 18 AWG, PK100
Mfr # 701-031-100
Zoro # G105128170
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Height (In.) 0.5
- Width (In.) 3
Product Information
- Brand Eclipse Tools
- MFR # 701-031-100
- Zoro # G105128170
- UPC # 617293018201
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 4 |
Height (In.) | 0.5 |
Width (In.) | 3 |
Details
Item | Wire Ferrule,Yellow,18 AWG,PK100 |
Description
Wire Ferrule,Yellow,18 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- TRIPLETT CAT6 RJ45 Inline Coupler, PK10 (CAT6-CPL-WH-10PK)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC (GSW-18)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 16mm, PK25 (701-044)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- Eclipse Tools Ferrules