Shop All Ferrules
Eclipse Tools
Wire Ferrule, Yellow, 18 AWG, 8mm.PK500
Mfr # 701-014
Zoro # G805128180
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Length (In.) 7
- Height (In.) 0.5
Product Information
- Brand Eclipse Tools
- MFR # 701-014
- Zoro # G805128180
- UPC # 617293001012
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Length (In.) | 7 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Yellow,18 AWG,8mm.PK500 |
Description
Wire Ferrule,Yellow,18 AWG,8mm.PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- LINEMASTER Anti Trip - Hercules Full shield (511-B3)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK100 (701-112)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 500 MCM, PK25 (701-148)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 16mm, PK25 (701-044)
- ECLIPSE TOOLS Wire Ferrule, Gray 20 AWG, PK100 (701-111-100)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 6X2 AWG, PK50 (701-114)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- Eclipse Tools Wire Connectors & Disconnects