Shop All Ferrules
Eclipse Tools
Wire Ferrule, White, 20 AWG, PK100
Mfr # 701-097-100
Zoro # G705128266
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 3
- Length (In.) 4
Product Information
- Brand Eclipse Tools
- MFR # 701-097-100
- Zoro # G705128266
- UPC # 617293018263
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 3 |
Length (In.) | 4 |
Details
Item | Wire Ferrule,White,20 AWG,PK100 |
Description
Wire Ferrule,White,20 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - Blank, Black (NFP-5001)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- MURR ELEKTRONIK MVP12, 4XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27114)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 4 AWG, PK200 (701-074)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 25mm, PK25 (701-045)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-077)
- ECLIPSE TOOLS Wire Ferrule, Ivory, 8 AWG, 18mm, PK100 (701-040)
- ECLIPSE TOOLS Wire Ferrule, Olive, 1/0 AWG, 20mm, PK25 (701-046)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 1-1/2 (14WLMP6-150)
- Eclipse Tools Wire Connectors & Disconnects