Shop All Ferrules
Eclipse Tools
Wire Ferrule, White, 20 AWG, 8mm, PK500
Mfr # 701-097
Zoro # G805128272
product price: $33.99
/pk 500, $0.07/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Length (In.) 7
- Height (In.) 0.5
Product Information
- Brand Eclipse Tools
- MFR # 701-097
- Zoro # G805128272
- UPC # 617293015248
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Length (In.) | 7 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,White,20 AWG,8mm,PK500 |
Description
Wire Ferrule,White,20 AWG,8mm,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Green (9001G7)
- SIEMENS Sensor Module 6SL30550AA005CA2 (6SL3055-0AA00-5CA2)
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600WC)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-026)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD76-8-D)
- Eclipse Tools Wire Connectors & Disconnects