Shop All Ferrules
Eclipse Tools
Wire Ferrule, White, 20 AWG, 10mm.PK500
Mfr # 701-013
Zoro # G705128259
product price: $34.89
/pk 500, $0.07/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 8
Product Information
- Brand Eclipse Tools
- MFR # 701-013
- Zoro # G705128259
- UPC # 617293001005
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 8 |
Details
Item | Wire Ferrule,White,20 AWG,10mm.PK500 |
Description
Wire Ferrule,White,20 AWG,10mm.PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Steel (TSRBS1625)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M077)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD5-10)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125RP)
- ECLIPSE TOOLS Wire Ferrule, Ivory, 8 AWG, 18mm, PK100 (701-040)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 4 AWG, 16mm, PK50 (701-140)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 8mm, PK500 (701-097)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 16 AWG, PK1000 (701-052)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- Eclipse Tools Wire Connectors & Disconnects