Shop All Ferrules
Eclipse Tools
Wire Ferrule, Olive, 1/0 AWG, 20mm, PK25
Mfr # 701-046
Zoro # G605128168
product price: $10.45
/pk 25, $0.42/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3
- Length (In.) 6
- Height (In.) 1
Product Information
- Brand Eclipse Tools
- MFR # 701-046
- Zoro # G605128168
- UPC # 617293002316
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 3 |
Length (In.) | 6 |
Height (In.) | 1 |
Details
Item | Wire Ferrule,Olive,1/0 AWG,20mm,PK25 |
Description
Wire Ferrule,Olive,1/0 AWG,20mm,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Connector, Black (28-5637-2)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- ZORO SELECT Clamp Without Cushion, Steel, Hot Dipped Galvanized, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (CO0409Z1)
- RACO Clamp, Right Angle, 1" (2354RC)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 18X2 AWG, PK500 (701-090)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 500 MCM, PK25 (701-148)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 10mm, PK500 (701-130)
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- Eclipse Tools Ferrules