Shop All Ferrules
Eclipse Tools
Wire Ferrule, Gray, 20 AWG, 8mm, PK500
Mfr # 701-111
Zoro # G105128231
product price: $36.99
/pk 500, $0.07/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Product Information
- Brand Eclipse Tools
- MFR # 701-111
- Zoro # G105128231
- UPC # 617293015323
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Gray,20 AWG,8mm,PK500 |
Description
Wire Ferrule,Gray,20 AWG,8mm,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, Direct Plug, Low Profile, 6Outlet (SK6-0/SPIKEBLOK)
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC (K4141C)
- WINNIE INDUSTRIES Electrical Box, Junction Box, 2 Gang, Galvanized Zinc, T (WTBOX232)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PDT, 30 A, NEMA 1 (92251)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 6mm, PK500 (701-029)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 8X2 AWG, PK100 (701-135)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin A, PK100 (701-090-100)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 10mm, PK500 (701-130)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- SANITUBE Long Plain Bevel Seat Ferrule, 1-1/2" Od T304 (14A4-150)
- Eclipse Tools Ferrules