Shop All Ferrules
Eclipse Tools
Wire Ferrule, Gray, 1 AWG2, 8mm, PK200
Mfr # 701-035
Zoro # G205128179
product price: $18.19
/pk 200, $0.09/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Width (In.) 4
- Height (In.) 0.5
Product Information
- Brand Eclipse Tools
- MFR # 701-035
- Zoro # G205128179
- UPC # 617293002200
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Width (In.) | 4 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Gray,1 AWG2,8mm,PK200 |
Description
Wire Ferrule,Gray,1 AWG2,8mm,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 14 ft. (3415)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- ECLIPSE TOOLS Wire Ferrule, Ivory, 8 AWG, 18mm, PK100 (701-040)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 1 AWG, PK100 (701-080)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 8 AWG, PK250 (701-064)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 10, PK200 (701-103)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 8mm, PK500 (701-097)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, PK100 (701-025-100)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- Eclipse Tools Wire Connectors & Disconnects