Shop All Ferrules
Eclipse Tools
Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200
Mfr # 701-083
Zoro # G305128345
product price: $17.49
/pk 200, $0.09/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Length (In.) 7
- Width (In.) 5
Product Information
- Brand Eclipse Tools
- MFR # 701-083
- Zoro # G305128345
- UPC # 617293002682
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Length (In.) | 7 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Blue,Twin,14 x 2 AWG,PK200 |
Description
Wire Ferrule,Blue,Twin,14 x 2 AWG,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M8-38RK)
- AUDIOVOX Wht Mod Dplx Jack Plug (TP257WHR)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-027)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, PK100 (701-085-100)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16 x 2 AWG, PK500 (701-143)
- AVEN Crimp Tool, For Wire Ferrules, 6-10 AWG (10179)
- Eclipse Tools Ferrules