Shop All Ferrules
Eclipse Tools
Wire Ferrule Black, 1 AWG, PK100
Mfr # 701-100-100
Zoro # G105128286
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Width (In.) 3
- Height (In.) 0.5
Product Information
- Brand Eclipse Tools
- MFR # 701-100-100
- Zoro # G105128286
- UPC # 617293018287
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 4 |
Width (In.) | 3 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule Black,1 AWG,PK100 |
Description
Wire Ferrule Black,1 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Encl/Box Type 3R/12 50H 20W (MH50WP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F23103)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M1)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- ECLIPSE TOOLS Wire Ferrule, Gray 14 AWG, PK100 (701-102-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-063)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 4 AWG, PK200 (701-074)
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- Eclipse Tools Wire Connectors & Disconnects