Shop All Ferrules
Eclipse Tools
Wire Ferrule, Beige, AWG 2, 16mm, PK25
Mfr # 701-044
Zoro # G205128223
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Length (In.) 7
- Height (In.) 1
Product Information
- Brand Eclipse Tools
- MFR # 701-044
- Zoro # G205128223
- UPC # 617293002293
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Length (In.) | 7 |
Height (In.) | 1 |
Details
Item | Wire Ferrule,Beige,AWG 2,16mm,PK25 |
Description
Wire Ferrule,Beige,AWG 2,16mm,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Hazardous Location Cover, (2) 3/4in. Open (ESKB-2PBQ)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATQR2)
- SENSORSWITCH Occupancy Sensor, PIR, 2500 sq ft, White (CMR 10)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- ECLIPSE TOOLS Wire Ferrule, Red 16 AWG, PK100 (701-033-100)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 500 MCM, PK25 (701-148)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, PK100 (701-025-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 3/16 (B7675344/B7675444)
- Eclipse Tools Wire Connectors & Disconnects