Shop All Screwdriver Bits
Eclipse Tools
Tamper Proof Star Tip Bit, T10H, 1" L
Mfr # T10HX1
Zoro # G705128099
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Product Information
- Brand Eclipse Tools
- MFR # T10HX1
- Zoro # G705128099
- UPC # 617293016696
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Tamper Proof Star Tip Bit,T10H,1" L |
Description
Tamper Proof Star Tip Bit,T10H,1 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 37938 (37938)
- ROTHENBERGER Threading Dies, 1", NPT, (70914)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/2-13 UNC (403181)
- WARNER Full Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel (627)
- ECLIPSE TOOLS Bit, Pozidrive, Size 2, 1, 15/16" L, 1 (PZ2X1-15/16)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T25H, 1" L (T25HX1)
- ECLIPSE TOOLS Hex Bit, 1/4", 1-15/16" L, 1/4" H (HX1/4X1-15/16)
- ECLIPSE TOOLS Bit, Phillips, Size 2, 1, 15/16" L, 1/ (PH2X1-15/16)
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1I-5PK)
- Eclipse Tools Screwdrivers and Nutdrivers