Shop All Screwdriver Bit Sets
Eclipse Tools
Slotted Power Bit Set, 1 15/16", Sizes 1-2
Mfr # 902-373
Zoro # G305128680
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
Product Information
- Brand Eclipse Tools
- MFR # 902-373
- Zoro # G305128680
- UPC # 617293018782
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 5 |
Details
Item | Slotted Power Bit Set,1 15/16",Sizes 1-2 |
Description
Slotted Power Bit Set,1 15/16 In.,Sizes 1-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48927)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- HHIP 3/32 X 5/8 X 5" HSS Cut-Off Blade (2000-1003)
- PERFORMANCE TOOL 11/16 In Combination Wrench Wrench 11/16, W30222 (W30222)
- ECLIPSE TOOLS Star Tip 1" Insert Bit Set, T5, T10 (902-374)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWA2T40IRSET)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ235P1)
- EAZYPOWER 4 Piece Screwdriver Bit Set, 1/4" (35934)
- MILWAUKEE TOOL 55 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4096)
- GRK FASTENERS STAR BIT T25 X 2 in., 25PK (86443)
- WIHA Piece GoBox Precision Micro Bit Set (75958)
- Eclipse Tools Screwdriver Bit Sets