Shop All Crimping Tool Dies
Eclipse Tools
Replacement Die, 6 AWG
Mfr # 902-480-DIE-AWG6
Zoro # G305129359
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Width 3.5
- Height 1.5
Product Information
- Brand Eclipse Tools
- MFR # 902-480-DIE-AWG6
- Zoro # G305129359
- UPC # 617293021379
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Width | 3.5 |
Height | 1.5 |
Details
Item | Replacement Die,6 AWG |
Description
Replacement Die,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE EQUIPMENT 8" Ss Taping Knife (37708)
- HARDIN 700-3000 RPM Pipe Polisher 800W Includes 36, 60, 120, 180 & 240 Grit Aluminum Oxide Sanding Belts (HPG-331-K)
- DR SHRINK Dr. Shrink DS-704C Clear Shrink Tape, 4" x 180' (DS-704C)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (43910)
- ECLIPSE TOOLS Replacement Die, 500 MCM (902-480-DIE-500MCM)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- ECLIPSE TOOLS Replacement Die, 600 MCM (902-484-DIE-600MCM)
- ECLIPSE TOOLS Replacement Die, 800 MCM (902-480-DIE-800MCM)
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- ECLIPSE TOOLS Replacement Die, 2 AWG (902-480-DIE-AWG2)
- MILWAUKEE TOOL EXACT 500 MCM Aluminum 12T U-Style Die (49-12-U500)
- Eclipse Tools Crimping Tools