Shop All Crimping Tool Dies
Eclipse Tools
Replacement Die, 4 AWG/0
Mfr # 902-480-DIE-AWG4-0
Zoro # G305129601
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Width 3.5
- Height 1.5
Product Information
- Brand Eclipse Tools
- MFR # 902-480-DIE-AWG4-0
- Zoro # G305129601
- UPC # 617293021362
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Width | 3.5 |
Height | 1.5 |
Details
Item | Replacement Die,4 AWG/0 |
Description
Replacement Die,4 AWG/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. TAPE COMPANY INC. 135' Twist Fluoorg Reel (25006)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE55)
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (459104)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- ECLIPSE TOOLS Replacement Die, 3/0 AWG (902-484-DIE-AWG3-0)
- ECLIPSE TOOLS Replacement Die, 800 MCM (902-480-DIE-800MCM)
- ECLIPSE TOOLS Die Set Delphi Metripack 150 and 250 (902-519)
- ECLIPSE TOOLS Replacement Die, 1/0 AWG (902-480-DIE-AWG1-0)
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- ECLIPSE TOOLS Replacement Die, 600 MCM (902-484-DIE-600MCM)
- AEROQUIP Hydraulic Hose Crimping Machine (ET1187-001)
- Eclipse Tools Crimping Tool Dies