Shop All Knockout Punch Parts
Eclipse Tools
Repl Knockout Punch Die, 3" Std Style
Mfr # 902-580
Zoro # G205129473
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Height 2.0
- Width 3.5
Product Information
- Brand Eclipse Tools
- MFR # 902-580
- Zoro # G205129473
- UPC # 617293022666
- Country of Origin China
- Category Knockout Punch Parts
Dimensions
Length | 3.5 |
Height | 2.0 |
Width | 3.5 |
Details
Item | Repl Knockout Punch Die,3" Std Style |
Description
Repl Knockout Punch Die,3 In. Std Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tray, 1452 Clip-On Tool (22638)
- MILWAUKEE TOOL 1/4 in. Drive 8mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9034)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- POWERBUILT 3/8" Drive 4Mm Hex Bit Socket (648418)
- ECLIPSE TOOLS Repl Knockout Punch Die, 2-1/2" Std Style (902-530)
- ECLIPSE TOOLS Repl Knockout Punch Die, 2" Std Sty (902-607)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3-1/2" Std (902-581)
- GREENLEE Knock Out Die (KD-1-1/2)
- GUARDAIR ReverseForce Air Gun, Alum Nozzle, 93 dB (75RF048AA)
- GREENLEE Knock Out Die (KDM-0305)
- L.H. DOTTIE L.H. Dottie 7/16'' Quick Change Adaptor w/3/8'' Shank (QC716)
- Eclipse Tools Hand Tool Parts