Shop All Hook & Loop Rolls
Eclipse Tools
Reclosable Fastener, 50 ft, 3/4" Wd, Black
Mfr # 902-305
Zoro # G105129535
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 50 ft
- Hook and Loop Shape Roll
Product Information
- Brand Eclipse Tools
- MFR # 902-305
- Zoro # G105129535
- UPC # 617293016030
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 50 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Hook and Loop Tape,3/4 In. Wide,Blk,50ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/8"-18 Int Thrd Sz, 7/8"-14 Ext Thrd Sz, Steel, 5 PK (5WY85)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST176264)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1, PK100 (U07840.013.0100)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel, 10 PK (ALS4T-12175-5.1)
- ECLIPSE TOOLS Reclosable Fastener, 3/4" Wd, Yellow (902-555)
- ECLIPSE TOOLS Reclosable Fastener, 50 ft, 1/2" Wd, Black (902-035)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, White (MP3526N/MP3527N)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Orange (W-15-HRL-O)
- 3M Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Clear, 2 PK (MP3560)
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, White (91138)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, White (90082)
- Eclipse Tools Hook & Loop Rolls