Shop All Magnetic Pickup Tools
Eclipse Tools
Pick, up Tool, metal body
Mfr # 902-225
Zoro # G505394397
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5
- Width 1.5
- Height 0.5
Product Information
- Brand Eclipse Tools
- MFR # 902-225
- Zoro # G505394397
- UPC # 617293016276
- Country of Origin Taiwan, Province of China
- Category Magnetic Pickup Tools
Dimensions
Length | 7.5 |
Width | 1.5 |
Height | 0.5 |
Details
Item | Pick,up Tool,metal body |
Description
Pick,up Tool,metal body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/2 (C23153)
- HHIP 9/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0562)
- GARANT Torque Screwdriver, Fixed Torque: 0.2Nm (211750 0,2)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- MAG-MATE Retriever Magnet, Cap 43 1/2Lb, OAL14 In (IMPL2104)
- GLOBAL EQUIPMENT Magnetic Nail Sweeper With Release, 11"W (116111)
- STEELMAN 24" Telescoping 3.5-Pound Hold Magnetic Pickup Tool (41822)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- LISLE MAGNETIC PICK UP TOOL (LI31000)
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- Eclipse Tools Inspection and Retrieving Tools