Shop All Cable Connectors
Eclipse Tools
BNC Connector, RG6 Quad, PK100
Mfr # 705-007-BU
Zoro # G805128371
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
Product Information
- Brand Eclipse Tools
- MFR # 705-007-BU
- Zoro # G805128371
- UPC # 617293010212
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Dimensions
Overall Length | 8 |
Details
Item | BNC Connector,RG6 Quad,PK100 |
Description
BNC Connector,RG6 Quad,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1285" Diameter, 60 Volts (8STRGREGPT25)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-2)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 1.75-1.88", 2", Aluminum (SHC1069)
- Eclipse Tools Cord Grips