Shop All Screwdriver Bits
Eclipse Tools
Bit, Security Spanner, #6, 1" L, 1/4
Mfr # SSP6X1
Zoro # G405128641
product price: $0.56
/ea
Sold in multiples of 15 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Product Information
- Brand Eclipse Tools
- MFR # SSP6X1
- Zoro # G405128641
- UPC # 617293016672
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Bit,Security Spanner,#6,1" L,1/4" |
Description
Bit,Security Spanner,#6,1 In. L,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS)
- EKLIND 22 Piece Metric/SAE Hex Key Set, 10022 (10022)
- MITUTOYO Micrometer, Head (148-511)
- KLEIN TOOLS Flex Bit Placement Tool (53715SEN)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T25H, 1" L (T25HX1)
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- ECLIPSE TOOLS Bit, Pozidrive, Size 2, 1, 15/16" L, 1 (PZ2X1-15/16)
- ECLIPSE TOOLS Bit, Hex, 2mm, 1" L, 1/4" Hex (HX2X1)
- VEGA Impactech Phillips 2 Power Bit x 6 (P1150P2A)
- Eclipse Tools Screwdriver Bits