Shop All Screwdriver Bits
Eclipse Tools
Bit, Security Spanner, #4, 1" L, 1/4
Mfr # SSP4X1
Zoro # G605128663
original price:
$1.04
4% off
Sold in multiples of 15 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Product Information
- Brand Eclipse Tools
- MFR # SSP4X1
- Zoro # G605128663
- UPC # 617293016665
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Security Spanner,#4,1" L,1/4" |
Description
Bit,Security Spanner,#4,1 In. L,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Universal (3956)
- INGERSOLL-RAND Impact Wrench Motor Tune Up Kit, 3/4" (2141-TK1)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- DREMEL Bosch BlueGranite Turbo 3/8 in. X 6 in. L Carbide Tipped Hammer Drill Bit 1 pc (HCBG12T)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS15HX1)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T10H, 1-15/16"L (T10HX1-15/16)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- ECLIPSE TOOLS Bit, Star Tip, T5, 1" L, 1/4" Hex Drive (T5X1)
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- ECLIPSE TOOLS Bit Star-Tip, T10, 1, 15/16" L, 1/4 (T10X1-15/16)
- VEGA INDUSTRIES Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- Eclipse Tools Screwdriver Bits