Shop All Screwdriver Bits
Eclipse Tools
Bit, Robertson Style, S4, 1" Insert Bit,
Mfr # S4X1
Zoro # G505128633
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Product Information
- Brand Eclipse Tools
- MFR # S4X1
- Zoro # G505128633
- UPC # 617293019901
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Bit,Robertson Style,S4,1" Insert Bit, |
Description
Bit,Robertson Style,S4,1 In. Insert Bit,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 9" T-bevel with Metal Knob (SVV150)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/16 (C09764)
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- BOSCH 3-7/8 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1913)
- ECLIPSE TOOLS Bit Ball Hex, 3mm, 3-1/2" L, 1/4" H (BHX3X3-1/2)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T20H, 1" L (T20HX1)
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- ECLIPSE TOOLS Bit, Slotted, Size 5, 6, 1, 15/16" L, 1 (SL56X1-15/16)
- ECLIPSE TOOLS Bit, Security Spanner, #8, 1" L, 1/4 (SSP8X1)
- ECLIPSE TOOLS Bit, Star Tip, T10, 1" L, 1/4" Hex Dr (T10X1)
- VEGA Torx 20 Power Bit x 2 (150T20A)
- Eclipse Tools Screwdrivers and Nutdrivers