Shop All Screwdriver Bits
Eclipse Tools
Bit, Robertson Style, S1, 1" Insert Bit,
Mfr # S1X1
Zoro # G805128661
product price: $0.97
/ea
Sold in multiples of 10 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 1
Product Information
- Brand Eclipse Tools
- MFR # S1X1
- Zoro # G805128661
- UPC # 617293019840
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 1 |
Details
Item | Bit,Robertson Style,S1,1" Insert Bit, |
Description
Bit,Robertson Style,S1,1 In. Insert Bit,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-28 UNEF 2A (361142010)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- WIHA Insulated SoftFinish Cushion Grip Screwd (32080)
- ECLIPSE TOOLS Bit, Hex, 4mm, 1" L, 1/4" Hex (HX4X1)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T10H, 1" L (T10HX1)
- ECLIPSE TOOLS Bit, Hex, 1/8", 1" L, 1/4" Hex (HX1/8X1)
- ECLIPSE TOOLS Bit, Security Spanner, #12, 1" Long, 1/4 (SSP12X1)
- ECLIPSE TOOLS Robertson Sty 1" Insert Bit Set, Size S1 (902-390)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No1/16 (185-00X)
- Eclipse Tools Screwdriver Bits