Shop All Screwdriver Bits
Eclipse Tools
Bit, Hex, 2mm, 1" L, 1/4" Hex
Mfr # HX2X1
Zoro # G105128675
product price: $0.50
/ea
Sold in multiples of 19 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 2
Product Information
- Brand Eclipse Tools
- MFR # HX2X1
- Zoro # G105128675
- UPC # 617293017310
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 0.5 |
Length | 2 |
Details
Item | Bit,Hex,2mm,1" L,1/4" Hex |
Description
Bit,Hex,2mm,1 In. L,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Clr (31-385)
- TITAN 38DR LCOKING SOCKET ADAPTOR (TIT15212)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660B)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- ECLIPSE TOOLS Bit Star-Tip, T20, 1, 15/16" L, 1/4 (T20X1-15/16)
- ECLIPSE TOOLS Security Star Tip, 5 Lobe, 1" Long, 1/4 (TS15HX1)
- ECLIPSE TOOLS Bit, Hex, 2.5mm, 1" L, 1/4" Hex (HX2.5X1)
- ECLIPSE TOOLS Bit, Hex, 3/16", 1" L, 1/4" Hex (HX3/16X1)
- ECLIPSE TOOLS Bit, Star Tip, T10, 1" L, 1/4" Hex Dr (T10X1)
- VEGA Torx Tamper 30 Power Bit x 6 (1150TT30A)
- Eclipse Tools Screwdrivers and Nutdrivers