Shop All Screwdriver Bits
Eclipse Tools
Bit, Hex, 2.5mm, 1" L, 1/4" Hex
Mfr # HX2.5X1
Zoro # G005128621
product price: $0.48
/ea
Sold in multiples of 19 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1
- Width 0.5
Product Information
- Brand Eclipse Tools
- MFR # HX2.5X1
- Zoro # G005128621
- UPC # 617293017303
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Length | 1 |
Width | 0.5 |
Details
Item | Bit,Hex,2.5mm,1" L,1/4" Hex |
Description
Bit,Hex,2.5mm,1 In. L,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nozzle, H-82, 1/8 Npt (64807)
- J.W. WINCO JW Winco GN6336.13-40-M8-30-H Hand Knob (6336.13-40-M8-30-H)
- PROTO Cold Chisel, 3/8 In. x 6 In. (J86038)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 3/4x3/4x1-5/8x5-5/8 (C41223)
- ECLIPSE TOOLS Bit Ball Hex, 3mm, 3-1/2" L, 1/4" H (BHX3X3-1/2)
- ECLIPSE TOOLS Bit, Robertson Style, S1, 1" Insert Bit, (S1X1)
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- ECLIPSE TOOLS Bit, Robertson Style, S4, 1" Insert Bit, (S4X1)
- ECLIPSE TOOLS Bit, Star Tip, T5, 1" L, 1/4" Hex Drive (T5X1)
- ECLIPSE TOOLS Bit Star-Tip, T20, 1, 15/16" L, 1/4 (T20X1-15/16)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28321)
- Eclipse Tools Screwdriver Bits