Shop All Test Equipment
Eclipse
Test Set, LED, Butt, w/Hanger
Mfr # 400-042
Zoro # G4477602
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Telephone Lines
- Application Butt in Test Set, Line Monitor, Telephone Test Set
- Display LED
- Features (12) 16-Digit Number Storage, High Impedance Monitor, Mute Function, Pause Function, Last Number Redial, Three Audio Levels
- Connector Type ABN
Product Information
- Brand Eclipse
- MFR # 400-042
- Zoro # G4477602
- UPC # 617293010922
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Battery Size | 9V |
Details
Item | Test Set |
For Use With | Telephone Lines |
Application | Butt in Test Set, Line Monitor, Telephone Test Set |
Display | LED |
Features | (12) 16-Digit Number Storage, High Impedance Monitor, Mute Function, Pause Function, Last Number Redial, Three Audio Levels |
Connector Type | ABN |
Includes | Hanger |
Standards | CE, RoHS Compliant |
Dialing Method | Pulse, Tone |
Waterproof | No |
Data Safe Monitor | Yes |
Line Polarity Indicator | Yes |
Maximum Operating Temperature | 122 Degrees F |
Auto Power Off | Yes |
Minimum Operating Temperature | 32 Degrees F |
Display Screen Type | LED |
Includes Batteries | No |
Maximum Operating Humidity | 95 % |
Alert Type | Sound |
Number of Digits | 16 |
Display Type | Digital |
Testing Functions | Hi-Z Monitoring |
Description
Test Set, Connector Type ABN, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features (12) 16-Digit Number Storage, High Impedance Monitor, Mute Function, Pause Function, Last Number Redial, Three Audio Levels, Number of Digits 16, Testing Functions Hi-Z Monitoring, Alert Type Sound, Auto Power Off Yes, Battery Size 9V, Display Screen Type LED, Display Type Digital, Includes Hanger, Includes Batteries No, Maximum Operating Humidity 95 Percent, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem (TR-611-TOP-2-12/24V)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- SIEMENS IEC Control Relay, 2NO/2NC, 230VAC, 10A (3RH21221AP00)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- ECLIPSE Pocket Toner, For Twisted Pair, Coax (MT-7029)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- JONARD TOOLS Multi Function Tester/Toner With Bed Of Nails Clips (TET-700BC)
- PALADIN TOOLS Kit Lan Pro-Navigator (PA901066)
- TEMPO COMMUNICATIONS Receiver (508SR-G)
- EXTECH TONE GENERATOR / AMPLIFIER PROBE KIT (40180)
- FLUKE NETWORKS Pocket Toner (PTNX1)
- Eclipse Test Equipment