Shop All Fishing Tapes, Sticks, & Lines
Eclipse
Telescoping Pole, 18 ft., Composite
Mfr # 902-472
Zoro # G0158201
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18'
- Material Composite
- Features Durable Polyester Resin Baked Enamel Coating, Greater Control Over Long Reaches, Includes Shoulder Carrying Strap, More Rigid Than Rod Based Tools
- Product Type Telescoping Pole
- Connector Material Composite
Product Information
- Brand Eclipse
- MFR # 902-472
- Zoro # G0158201
- UPC # 617293020884
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 18' |
Individual Rod Length | 18 ft |
Details
Material | Composite |
Features | Durable Polyester Resin Baked Enamel Coating, Greater Control Over Long Reaches, Includes Shoulder Carrying Strap, More Rigid Than Rod Based Tools |
Item | Cable Pulling & Routing |
Product Type | Telescoping Pole |
Connector Material | Composite |
Description
When you need to fish wires, cables, and ropes through conduit, this Eclipse Telescoping Pole is the tool for the job. The telescoping pole has a durable polyester resin based enamel coating that is more rigid than rod based tools. It also features an extendable pole with a length of 18 ft. The composite material ensures that it is lightweight and corrosion resistant. When you need to fish wires, cables, and ropes through conduit, this Eclipse Telescoping Pole will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- PROTO 3/4" Drive SAE, 5 pcs (J07595)
- RIDGID Ridgid 632-29973 Stainless Cutter Wheel (632-29973)
- DEADON Utility Pouch (HD54017)
- ECLIPSE Fish Tape, 1/8 In x 100 ft, Spring Steel (900-148)
- ECLIPSE Fish Tape, 1/8 In x 200 ft, Spring Steel (900-149)
- ECLIPSE Cable Fish Kit, 30 ft., Epoxy Resin (902-471)
- ECLIPSE Fish Stick, 32-1/2 ft, Fiberglass (DK-2053A)
- MILWAUKEE TOOL Pull Line (48-22-4139)
- JAMESON Glow Rod Kit with 24 Feet of Fiberglass Fish Rod (7-36-23T)
- KLEIN TOOLS Glow Rod Set, 30-Foot (56430)
- Eclipse Electrical Tools