Shop All Rivet Tool Accessories
Eclipse
Rivet Converstion Kit, 6mm
Mfr # 72CK234-07
Zoro # G9885619
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eclipse
- MFR # 72CK234-07
- Zoro # G9885619
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Details
Item | Rivet Converstion Kit, 6mm |
Description
Rivet Converstion Kit, 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- AMPCO SAFETY TOOLS Spatula, Stiff, 2", Aluminum Bronze (S-92)
- MIRKA Orbital Sander, 6"/5mm Orbit, Vac-Ready (MRP-650CV)
- BLACK & DECKER Brush (400814-00)
- ECLIPSE Rivet Converstion Kit, 5mm (72CK233L)
- ECLIPSE Long Reach Riveter (2720)
- ECLIPSE Threaded Insert Setting Tool Kit Imperia (02745-01)
- ECLIPSE Heravy Duty Riveter Kit (2735)
- ZORO SELECT Riveter Jaw, 2 Pc, Unvrsl, For 5TUW6, PR (5PXA8)
- MILWAUKEE TOOL M12 Rivet Tool 6 in. Extension (48-95-0100)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/4, Round Head (SQ-0-43)
- Eclipse Rivet Tool Accessories