Shop All Magnet Accessories
Eclipse Magnetics
Fixed Magnetic Clamp, Pull Force:440lb
Mfr # E973
Zoro # G0719977
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eclipse Magnetics
- MFR # E973
- Zoro # G0719977
- Country of Origin China
- Category Magnet Accessories
Details
Item | Magnet Clamp,Fixed,Pull Force 440 lb. |
Description
Magnet Clamp,Fixed,Pull Force 440 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Clip Mirror Holder Metal 1/8In (50220)
- MSI Frosted Icicle SAMPLE Glossy Glass Ice White Subway Tile (ZOR-MD-T-0133-SAM)
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B660P 626 C123)
- MADISON MILL Madison Mill 436552 0.25 x 36 in. Poplar Dowel; Pack Of 25 (106284)
- ECLIPSE MAGNETICS Fixed Magnetic Clamp, Pull Force:165lb (E972)
- ECLIPSE MAGNETICS Heavy Duty Magnetic Variable Clamp, Pull Force:88lb (E974)
- ECLIPSE MAGNETICS Lever switch Magnetic Base, Heavy Duty W/ Fine Adjustment (M19712ASS)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 33Lbs (E953)
- ECLIPSE MAGNETICS Magnetic Swarf Wand (MW400)
- ECLIPSE MAGNETICS Magnetic Mitre Clamp, Pull Force:150lb (924)
- ECLIPSE MAGNETICS Heavy Duty fitment, M8 Thread (RP995BL)
- Eclipse Magnetics Magnet Accessories