Shop All Magnet Accessories
Eclipse Magnetics
Fixed Magnetic Clamp, Pull Force:165lb
Mfr # E972
Zoro # G0720065
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eclipse Magnetics
- MFR # E972
- Zoro # G0720065
- Country of Origin China
- Category Magnet Accessories
Details
Item | Magnet Clamp,Fixed,Pull Force 165 lb. |
Description
Magnet Clamp,Fixed,Pull Force 165 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rod KIT.1001 (KIT1001)
- RCI RCI 908 Series, Pushbutton, Stainless Steel (908-RE-MO 32D)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 12 x 36 in. Wall Kitchen Cabinet (12 in. W x 12 D x 36 in. H) (SA-WU1236-WG)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- ECLIPSE MAGNETICS Magnetic Mitre Clamp, Pull Force:150lb (924)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 33Lbs (E953)
- ECLIPSE MAGNETICS Lever switch Magnetic Base (E910)
- ECLIPSE MAGNETICS Lever switch Magnetic Base, Heavy Duty W/ Fine Adjustment (M19712ASS)
- ECLIPSE MAGNETICS Heavy Duty fitment, M8 Thread (RP995BL)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 22Lbs (E951)
- U BRANDS Magnetic Card Holders, 2 x 1, Black, PK25 (5142U00-54)
- Eclipse Magnetics Magnet Accessories