Shop All Below the Hook Lifting Magnets
Eclipse Magnetics
Eclipse Ultralift E 1320lbs
Mfr # ULE1320
Zoro # G610825908
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnet Material Proprietary Permanent Magnet Grade Material
- Max. Heat Resistant Temp. 14°F to 104°F
- Max. Rated Round Capacity 660 lbs
- Overall Width 4.7 in
- Standards ASME B30.20
Product Information
- Brand Eclipse Magnetics
- MFR # ULE1320
- Zoro # G610825908
- Country of Origin China
- Category Below the Hook Lifting Magnets
Dimensions
Overall Width | 4.7 in |
Overall Length | 11.1 in |
Details
Magnet Material | Proprietary Permanent Magnet Grade Material |
Item | Permanent Magnet Lifter |
Max. Heat Resistant Temp. | 14°F to 104°F |
Max. Rated Round Capacity | 660 lbs |
Standards | ASME B30.20 |
Max. Rated Flat Capacity | 1320 lbs |
Description
The Ultralift E range is used to lift ferrous sheets and ferrous round bar. Depending on the version, the Ultralift E can be used on minimum ferrous plate thickness from0.3in thick bearing in mind that the thinner the plate the less the holding force achieved will be. For safely lifting thinner plate and sheet, please use the Ultralift TPrange. The WLL varies from up to 220lb 100kg for the ULE0220 rising up to 4400lb 2000kg for the ULE4400 when used on ferrous flat plate. The WLL varies from up to110lb 50kg for the ULE0220 3.1in maximum diameter rising up to 1760lb 800kg for the ULE4400 24in maximum diameter when used on ferrous round bar diameterlimits apply for each version. Please note that the WLL varies with sheet thickness and with diameter. These figures are based on lifting high quality mild steel of thestated sheet thickness or diameter with no air gap in the way see table on next page for further details. The Lifting Performance achieved is application specific.Maintain Health & Safety at all times. Perform a small safety lift first. Lifting performance could vary depending on the application. Performance will vary with air gap,steel shape steel thickness and/or diameter, steel type permeability, surface finish and temperature. Lift loads vertically with load not unbalanced, avoiding anysudden movements. Thinner and wider materials may bend/flex risking peel and lift failure - use spreader beams for wider loads and for loads that bend/flex.Do not use any lifter if it appears to be damaged. Inspect the lifter at least annually. We can inspect and service/repair our Lifters for you.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3081 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Gray (5600.3081)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- DEWALT XL Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS201)
- DAYTON Round Sling, Endless, 12 ft., 13,200 lb. (2MJP4)
- ERIEZ SafeHold Permanent Lift Magnet EPL-28 (EPL-28)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- MAG-MATE Lifting Magnet, 1,500 lb Flat Cap, 9 1/4"L (AL1500)
- MAG-MATE Lifting Magnet, 9-1/4" H, 6-1/2" L (DL0334)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- MAG-MATE Magnetic Tie-Down, 4-3/4" H, 5-3/4" L (MTD110R)
- Eclipse Magnetics Below the Hook Lifting Magnets