Shop All General Hand Tool Kits
This Product is Discontinued
Eclipse
General Hand Tool Kit, No. of Pcs. 7 (Discontinued)
Mfr # 902-213
Zoro # G0120788
This Product is Discontinued
Key Features
- Number of Pieces 7
- Includes Steel AISI 8660 blade, Contents: S2.5, S3.0, S5.5, S6.5, PH0, PH1, PH2,Carrying case: 12.2" x 9.1" x 2.0"
- Tool Storage Type Included Bag
- Sub-Category Contractor
- Standards VDE, RoHS
Product Information
- Brand Eclipse
- MFR # 902-213
- Zoro # G0120788
- UPC # 617293014098
- Country of Origin Multiple
- Category General Hand Tool Kits
Details
Number of Pieces | 7 |
Includes | Steel AISI 8660 blade, Contents: S2.5, S3.0, S5.5, S6.5, PH0, PH1, PH2,Carrying case: 12.2" x 9.1" x 2.0" |
Tool Storage Type Included | Bag |
Sub-Category | Contractor |
Item | General Hand Tool Kit |
Standards | VDE, RoHS |
Tool Storage Included | Yes |
Grip Style | Ergonomic |
Description
General Hand Tool Kit, Phillips, Slotted, Ergonomic, Number of Pieces 7, Yes, Includes (7) Insulated Screwdriver Set: Slotted 0.4mm x 2.5mm x 75mm, 0.5mm x 3.0mm x 100mm, 1.0mm x 5.5mm x 125mm, 1.2mm x 6.5mm x 150mm, Ph0 x 65mm, Ph1 x 80mm, Ph2 x 100mm, Plastic Storage Box, VDE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.