Shop All Fishing Tapes, Sticks, & Lines
Eclipse
Fish Tape, 1/8 In x 200 ft, Spring Steel
Mfr # 900-149
Zoro # G4442925
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Color Black
- Size 1/8"W x 0.06" Thickness
- Features Easy to Thread Through the Pipe and Pull Out the Electric Cable, Looped End to Prevent Snags or Tear-Outs
- Case Style Winder Slide
Product Information
- Brand Eclipse
- MFR # 900-149
- Zoro # G4442925
- UPC # 617293007618
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 200 ft |
Size | 1/8"W x 0.06" Thickness |
Case Dia. | 12 in |
Tape Size | 1/8" x 0.060" |
Case Diameter | 12 in |
Tape Length | 200 ft |
Tape Width | 1/8 in |
Details
Tape Material | Steel |
Color | Black |
Features | Easy to Thread Through the Pipe and Pull Out the Electric Cable, Looped End to Prevent Snags or Tear-Outs |
Case Style | Winder Slide |
Case Material | Plastic |
Item | Fish Tape |
Winder Case | Yes |
Tape Profile | Flat |
Tape Shape | Flat |
Tape Thickness | 1/16 in |
Tape Color | Yellow |
Case Winding Type | Winder Slide |
Description
The Eclipse 900-149 Fish Tape is designed to make your next fishing job easier. This flexible spring steel tape is 1/8" in width and 0.06" in thickness. The flat profile makes it easy to insert into tight spots and allows you to take measurements without having to remove the tape from the case. The 12 in. diameter case slides easily on and off, and holds 200 ft of wire, making it a great value for your money. When you need a reliable fish tape that won't let you down, this Eclipse product will do the trick.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010OR-0A0)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 9 / 0,035 blade length 40 mm (47533009)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T3244C)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 3/8-16" (SSTPR38)
- ECLIPSE Fish Tape, 1/8 In x 100 ft, Spring Steel (900-148)
- ECLIPSE Telescoping Pole, 18 ft., Composite (902-472)
- ECLIPSE Fish Stick, 32-1/2 ft, Fiberglass (DK-2053A)
- ECLIPSE Cable Fish Kit, 30 ft., Epoxy Resin (902-471)
- KLEIN TOOLS Glow in the Dark Fish Tape, 20-Foot (50550)
- BES MANUFACTURING Glowfish II 12ft Kit- 5/32" (8-18" rods, tips, J-hook, Ballchain) (GLF718)
- JAMESON Duct Hunter Accessory Kit for 7/16" Rod (13-716-AK)
- Eclipse Electrical Tools