Shop All Fishing Tapes, Sticks, & Lines
Eclipse
Fish Tape, 1/8 In x 100 ft, Spring Steel
Mfr # 900-148
Zoro # G4442916
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Color Black
- Size 1/8"W x 0.06" Thickness
- Features Easy to Thread Through the Pipe and Pull Out the Electric Cable, Looped End to Prevent Snags or Tear-Outs
- Case Style Winder Slide
Product Information
- Brand Eclipse
- MFR # 900-148
- Zoro # G4442916
- UPC # 617293007601
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft |
Size | 1/8"W x 0.06" Thickness |
Case Dia. | 12 in |
Tape Size | 1/8" x 0.060" |
Tape Width | 1/8 in |
Tape Length | 100 ft |
Case Diameter | 12 in |
Details
Tape Material | Steel |
Color | Black |
Features | Easy to Thread Through the Pipe and Pull Out the Electric Cable, Looped End to Prevent Snags or Tear-Outs |
Case Style | Winder Slide |
Case Material | Plastic |
Winder Case | Yes |
Item | Fish Tape |
Tape Profile | Flat |
Tape Thickness | 1/16 in |
Tape Shape | Flat |
Case Winding Type | Winder Slide |
Tape Color | Yellow |
Description
This Eclipse 100 ft Fish Tape is the perfect tool for fishing cables and wires through tight spaces. Made of flexible spring steel, this 1/8"W x 0.06" thick fish tape will get the job done. It has a length of 100 ft and an overall size of 1/8" x 0.060". The black tape comes with a flat profile and a winder slide case style that makes it easy to store in your tool box or belt clip pouch. Its 12 in case diameter allows you to wind it up neatly when not in use. With its durable construction, this Eclipse 100 ft Fish Tape is built to last so you can count on it when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Impact Extension Bar, 3/8" Drive (007100823)
- RIDGID Pawl, Holding 358 (35395)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. 1-5/16" Impact (16254)
- MILWAUKEE TOOL SAWZALL BL 5T12LG AX, w/BL 5T12LG AX 25PK (48-00-8027, 48-00-8027)
- ECLIPSE Fish Tape, 1/8 In x 200 ft, Spring Steel (900-149)
- ECLIPSE Cable Fish Kit, 30 ft., Epoxy Resin (902-471)
- ECLIPSE Fish Stick, 32-1/2 ft, Fiberglass (DK-2053A)
- ECLIPSE Telescoping Pole, 18 ft., Composite (902-472)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Nylon (FTN536-100)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-398)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 3/16" Rod (15-316-200)
- Eclipse Electrical Tools