Shop All Wire Strippers & Crimpers
Eclipse
Battery Operaed Crimper - 6 Ton
Mfr # 902-599
Zoro # G3190060
product price: $2,254.99
/ea
Free Shipping & Returns
$2,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Battery Powered Hex Crimping Tool with Die Sets, Blow-Molded Case, Double Piston, Interchangeable Dies AWG 6-600 MCM, Microcomputer Control System, Pressure Release Function, Replacement Battery Charger x 1 PC, Replacement Battery x 2 pc
- Handle Type Inline
- Includes (11) Die Sets
- Crimping Force 6 ton
- Voltage 18 V
Product Information
- Brand Eclipse
- MFR # 902-599
- Zoro # G3190060
- UPC # 617293022864
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Minimum Compatible Wire/Cable Diameter | 6 AWG |
Maximum Compatible Wire/Cable Diameter | 600 kcmil |
Description
Cordless Crimping Tool, Crimping Force 6 ton, Compatible Die Type U, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 18 V, Crimp Head Type Die, Crimping Capacities 6 AWG to 600 kcmil Copper and Aluminum Lug, Tool Series QuikCrimp, Power Source Cordless, Compatible Battery Manufacturer Part Number 902-484-BATTERY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD REG 9" (MY40100)
- FESTOOL General Accessories, Screw Clamps, PK2 (489570)
- VEGA Spanner 12 Insert Bit x 1 (125SP12A)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- ECLIPSE 9 in Ratchet Crimper (300-002)
- ECLIPSE 9 1/2 in Crimper 10 to 22 AWG (100-039)
- ECLIPSE 9 in Ratchet Crimper (300-005)
- ECLIPSE 6 1/2 in Wire Stripper 20 to 10 AWG (CP-302G)
- ECLIPSE 10 in Crimp Tool 10.3 cu. ft. (CP-3006FS2)
- ECLIPSE 22 1/2 in Indent Style Crimper 8 AWG to 250 MCM (300-107)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- Eclipse Wire Strippers & Crimpers