Shop All Wire Strippers & Crimpers
Eclipse
9 in Ratchet Crimper
Mfr # 300-005
Zoro # G4442821
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 20-18/ 16-14/ 12-10 AWG; 0.5-1.0/ 1.5-2.5/ 4.0-6.0mm2 DIN
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 in
- Application Open Barrel Contacts
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Eclipse
- MFR # 300-005
- Zoro # G4442821
- UPC # 617293000350
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Maximum Compatible Wire Size | 10 AWG |
Minimum Compatible Wire Size | 20 AWG |
Description
Ratchet Crimper, Crimper Style Lunar Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type AMP Style Pin, D Sub Contacts, Molex, Open Barrel Contacts, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 20 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Grip Style Deluxe Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #22 (54032)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- ECLIPSE 9 in Ratchet Crimper (300-002)
- ECLIPSE 9 1/2 in Crimper 10 to 22 AWG (100-039)
- ECLIPSE 5 in Dieless Crimper RG-58, RG-59, RG-6 (CP-315)
- ECLIPSE 10 in Crimp Tool 10.3 cu. ft. (CP-3006FS2)
- ECLIPSE 6 1/4 in Cable Slitter 1 in (902-491)
- ECLIPSE 22 1/2 in Indent Style Crimper 8 AWG to 250 MCM (300-107)
- PROSKIT Ratcheted Crimper Non-Insulated terminal (CP-251B)
- Eclipse Wire Strippers & Crimpers