Shop All Wire Strippers & Crimpers
Eclipse
6 1/2 in Wire Stripper 30 to 20 AWG
Mfr # CP-301G
Zoro # G4442873
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Features Heat-Treated Sharp Angle W/Fine Laser Marking, Safety Lock Design
- Application Stripping
- Number of Pieces 1
- Handle Material PVC
Product Information
- Brand Eclipse
- MFR # CP-301G
- Zoro # G4442873
- UPC # 094721086023
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/2 in |
Minimum Wire/Cable Diameter | 1/5 mm |
Maximum Wire/Cable Diameter | 4/5 mm |
Description
Wire Stripper, Stripping Capacity - Solid Wire 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Stranded Wire 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 30 to 20 AWG, Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Adjustment Mechanism Manual, Application Stripping, Body Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA CONNECTOR HQ SWIVEL 51 HOSE (536349401)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- IRWIN Hi-Contrast Framing Square, 16x24in, PK3 (1794447)
- EXCEL BLADES K47 Executive Retractable Hobby Knife, Pocket Clip, Craft Tool, 12pk (16047)
- ECLIPSE 6 1/2 in Wire Stripper 20 to 10 AWG (CP-302G)
- ECLIPSE 9 1/2 in Crimper 10 to 22 AWG (100-039)
- ECLIPSE Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- ECLIPSE 9 in Ratchet Crimper (300-002)
- ECLIPSE 6 1/4 in Cable Slitter 1 in (902-491)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 22 (902-162)
- Eclipse Wire Strippers & Crimpers