Shop All Wire Strippers & Crimpers
Eclipse
5 in Dieless Crimper RG-58, RG-59, RG-6
Mfr # CP-315
Zoro # G4442803
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity RG-58, RG-59, RG-6
- Primary Crimping Application Voice and Data Cable
- Overall Length 5 in
- Material Carbon Steel
- Features Adjustable Length for Compression Connectors 14.7-47.7mm, Carbon Steel Body with Nylon Handle, Catv, HDTV, Satellite System and Component Video, Compression Tool for Waterproof Connectors, F, BNC, RCA on RG-58, RG-59 and RG-6 Coaxial Cables
Product Information
- Brand Eclipse
- MFR # CP-315
- Zoro # G4442803
- UPC # 094721085903
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 in |
Tool Length | 4 3/4 in |
Description
Dieless Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-58, RG-59, RG-6, Compatible Connector Type BNC, F Connectors, RCA on RG58, RG59 and RG6, Maximum Crimping Force Not Rated, Tool Length 4 3/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Socket (45-34-1056)
- JAMESON Ground Rod Driver, 3/4 inch (RD0034)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #2 (C18502)
- MILWAUKEE TOOL 1/4 in. SDS-Plus SLEDGE Mortar Knife (48-62-6048)
- ECLIPSE 9 in Ratchet Crimper (300-005)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- ECLIPSE 10 in Crimp Tool 10.3 cu. ft. (CP-3006FS2)
- ECLIPSE 6 1/4 in Cable Slitter 1 in (902-491)
- ECLIPSE 6 1/2 in Wire Stripper 20 to 10 AWG (CP-302G)
- ECLIPSE Wire Ferrule Crimper, Square Crimp, AWG 26-10 (CP-462G)
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- Eclipse Crimping Tools