Shop All Epoxy & Structural Adhesives
Eclectic Products
Glue Gel, Clear, 0.53 oz
Mfr # 230516
Zoro # G7768576
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.53 oz
Product Information
- Brand Eclectic Products
- MFR # 230516
- Zoro # G7768576
- UPC # 76818305163
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 0.53 oz |
Details
Item | Glue Gel |
Color | Clear |
Description
An indispensable maintenance tool, E6000 allows the kind of permanent repair and maintenance of equipment that may have been too expensive or difficult in the past. E6000 provides adhesion strength and versatility not found in silicones and rubber cements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 1.88" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-48NC)
- 3M Vinyl Tape 471, Transparent, 2", PK24 (04314)
- CONVENIENCE Touch 'n Foam Mouse Shield Cream Polyurethane Foam Foam Sealant 12 oz (7565012506)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ03)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Household Adhesive (130011)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Plumbing Adhesive (150011)
- ECLECTIC PRODUCTS 1 Oz Amazing Goop All Purpose Contact Adhesive and Sealant (140232)
- ECLECTIC PRODUCTS 3.7 Oz Shoe Goo Shoe Repair Adhesive (110011)
- ECLECTIC PRODUCTS Epoxy Adhesive, Yellow, Syringe (230022)
- ECLECTIC PRODUCTS Glue Gel, Clear, Tube (237032)
- POLYVANCE Plastifix Rigid Repair Kit, Black (UR2503)
- Eclectic Products Epoxy & Structural Adhesives