Shop All Epoxy Coatings & Sealers
Eclectic Products
Epoxy Sealer, Black, 8 lb, 80 sq ft
Mfr # 5400060G
Zoro # G6181673
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 8 lb
- Resin Type Epoxy
- Coverage 80 sq ft
- System Series Amazing Goop
Product Information
- Brand Eclectic Products
- MFR # 5400060G
- Zoro # G6181673
- UPC # 014804902002
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 8 lb |
Container Size | 8 lb |
Details
Item | Epoxy Sealer |
Color | Gray |
Resin Type | Epoxy |
Coverage | 80 sq ft |
System Series | Amazing Goop |
Dry Time | 10 to 12 hr |
Cure Time | 10 to 12 hr |
Base Type | Solvent |
Application Method | Foam Roller, Brush, Squeegee, Toothed Trowel |
Minimum Application Temperature | 65 Degrees F |
UV Resistant | Yes |
For Use On | Fiberglass, Metal, Wood |
Maximum Application Temperature | 70 Degrees F |
Coverage Area | 80 sq ft/kit |
Container Type | Can |
Surface Material | Aluminum, Fiberglass, Wood |
Resistance Properties | Abrasion Resistant, Flake Resistant, Water Resistant |
Surface Texture | Rough, Smooth |
Description
Epoxy Sealer, Base Type Solvent, Resin Type Epoxy, Color Gray, Size 8 lb, Coverage 80 sq ft, Dry Time 10 to 12 hr, Cure Time 10 to 12 hr, System Series Amazing Goop
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Blue Shimmer, Metallic, 12 oz (K03925000)
- PREMIER #6 Artist Paint Brush, Wood Handle, 12 (AR15226)
- ZINSSER 1 gal. Clear Water Primer (60001)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Greyhound, 1gal (SD1GHD)
- ECLECTIC PRODUCTS Epoxy Sealer, Dark Gray, 2 lb, 20 sq ft (5400040G)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-2402)
- RUST-OLEUM V9100 Standard Activator, 250 VOC, 1 gal. (205015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9182402-4432)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (9144402-5015)
- RUST-OLEUM Paint, Gray, Gloss, 5 gal, 200 sq ft/gal (316834)
- RUST-OLEUM Epoxy Activator and Finish, SAFETY YELLOW, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248280)
- Eclectic Products Epoxy Coatings & Sealers