Shop All Spray Adhesives
Eclectic Products
Epoxy Adhesive, E6000 Series, Off-White, 8 oz, Dual-Cartridge
Mfr # 562012
Zoro # G6169983
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pump Spray
- Materials Bonded Fabric, Paper, Wood
- Container Size 8 oz
- Container Type Dual-Cartridge
- Working Time 1 min
Product Information
- Brand Eclectic Products
- MFR # 562012
- Zoro # G6169983
- UPC # 768186201122
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 8 oz |
Size | 8 oz |
Description
Spray Adhesive, Adhesive Color Translucent White, Container Size 8 fl oz, Container Type Bottle, Product Type Spray Adhesive, Series E6000, Spray Pattern Mist, Working Time 1 min, Features Easy Water Clean-Up, Multi-Surface Bonding, Permanent Bond, Full Cure Time 24 hr, Heat Resistant Yes, High Tack No, Interior/Exterior Interior/Exterior, Low Odor Yes, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), Water Resistance Water-Resistant, Materials Bonded Fabric, Paper, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Caulk Gun, Steel, 32 oz (41006)
- VENTURECLAD 3M Insulation Jacketing Tape, Natural Aluminum, 23 x 150', 1577CW (7100043718)
- 3M Squeak Reduction Tape, Clear, 1In x 36Yd (1-36-5430)
- SURTEK Masking Tape 12 X 50M (138030)
- ECLECTIC PRODUCTS Adhesive Spray E6000 4 Oz (563011)
- 3M SPRAY ADHESIVE 14OZ (77-VOC30DSC)
- HENKEL Henkel 2235316 13.5 oz General Performance Spray Adhesive (2235316)
- NU-CALGON Spray Adhesive, Spray-N-Bond Series, White, 8.6 oz, Cartridge (4369-85)
- 3M Wood Glue, 78 Series, Clear, 17.9 oz, Bottle (78)
- 3M Glue, 8090 Series, White, 1 gal, Jug (08090)
- E6000 8 Oz. Spray Adhesive (562012)
- Eclectic Products Spray Adhesives