Shop All Construction Adhesives
Eclectic Products
Adhesive, E6000 Series, Black, 10.2 oz, Cartridge
Mfr # 232031
Zoro # G5005869
original price:
$15.28
23% off
new price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Application General Purpose Construction Projects
- Color clear
- Container Size 10.2 oz
- Container Type Cartridge
Product Information
- Brand Eclectic Products
- MFR # 232031
- Zoro # G5005869
- UPC # 076818312352
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10.2 oz |
Description
Construction Adhesive, Adhesive Color Black, Application Method Dispensing Gun, Chemical Base Solvent Base, Container Size 10.2 fl oz, Container Type Cartridge, Features Chemical Resistant, Flexible, Self Leveling, Temperature Resistant, Finishing Features Paintable, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 0.10 Percent to 0.11 Percent, Water Resistance Waterproof, VOC Content Weight 2 g/L, Standards ASTM D149, ASTM D412, ASTM D903, Low Odor No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Patch Wood In Ex Neutral Pint (30911)
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Blue, Temp Range -80 to 450 Degrees F (S00030000)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 10 mL Bottle (12110)
- LIQUID NAILS Super Caulk 10.1 oz. White Interior and Exterior Window and Door Caulk (LC-130 WHITE)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Black, 3.7 oz, Tube (230031)
- ECLECTIC PRODUCTS Adhesive, E6100 Series, White, 10.2 oz, Cartridge (252051)
- ECLECTIC PRODUCTS Adhesive, E6100 Series, Black, 10.2 oz, Cartridge (252031)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, clear, 10.2 oz, Cartridge (232021)
- ECLECTIC PRODUCTS Adhesive, E6000 Series, Clear, 3.7 oz, Tube (230021)
- ECLECTIC PRODUCTS Adhesive, E6000 Plus, Industrial Strength, 0.9 oz (570110)
- TITEBOND Instant Adhesive, Clear, 0.07 oz, Tube (5342)
- Eclectic Products Construction Adhesives